Allied Telesis
GS980M Series, Gigabit Edge Switch, 48-Ports, 4 SFP Slots, 3 Layers, 1.7 H x 17.4 W x 14.1 in. D
MFR #: AT-GS980M/52PS-10
SKU: 26374229
UPC: 76703521540
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The FS980M 48-port switches utilize automated management and zero-touch recovery to lower running costs. Power over Ethernet delivers the full 30 watts of PoE+ to support video surveillance and wireless access applications.
View More
keyboard_arrow_down
keyboard_arrow_up
RoHS, REACH, WEEE
- AlliedWare Plus™ operating system
- Autonomous Management Framework™ (AMF) edge node
- Active Fiber Monitoring
- Ethernet Protection Switched Ring (EPSR™)
- PoE power budget of 740 Watts
- Continuous Power over Ethernet (PoE+)
- Static Routing and RIP
- DHCP snooping
- IEEE 802.1x/MAC/Web authentication support
- Loop Protection
- Eco-friendly
- Web-based Graphical User Interface (GUI)
RoHS, REACH, WEEE
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 76703521540 |
UNSPSC | 43222612 |
Series | GS980M Series |
Dimenions | 1.7 H x 17.4 W x 14.1 D in. |
Mounting Type | Rack or Wall |
Media Connector Type | Twisted Pair |
Sign In or provide a ZIP code
to view pricing.
Allied Telesis
GS980M Series, Gigabit Edge Switch, 48-Ports, 4 SFP Slots, 3 Layers, 1.7 H x 17.4 W x 14.1 in. D
MFR #: AT-GS980M/52PS-10
SKU: 26374229
UPC: 76703521540
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The FS980M 48-port switches utilize automated management and zero-touch recovery to lower running costs. Power over Ethernet delivers the full 30 watts of PoE+ to support video surveillance and wireless access applications.
View More
keyboard_arrow_down
keyboard_arrow_up
RoHS, REACH, WEEE
- AlliedWare Plus™ operating system
- Autonomous Management Framework™ (AMF) edge node
- Active Fiber Monitoring
- Ethernet Protection Switched Ring (EPSR™)
- PoE power budget of 740 Watts
- Continuous Power over Ethernet (PoE+)
- Static Routing and RIP
- DHCP snooping
- IEEE 802.1x/MAC/Web authentication support
- Loop Protection
- Eco-friendly
- Web-based Graphical User Interface (GUI)
RoHS, REACH, WEEE
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 76703521540 |
UNSPSC | 43222612 |
Series | GS980M Series |
Dimenions | 1.7 H x 17.4 W x 14.1 D in. |
Mounting Type | Rack or Wall |
Media Connector Type | Twisted Pair |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.