Harger Lightning Protection
Grounding Bar, Grounding Busbar, Copper, 1/4 x 2 x 6 in
MFR #: GBI1426TGB
SKU: 25450867
UPC: 80847503892
TIA-607 Style Telecommunications - Grounding Busbars
View More
keyboard_arrow_down
keyboard_arrow_up
1-1/2 in. Insulators and 1 in. Offset Stainless Steel Mounting Bracket, 1/2 oz. Tube of Antioxidant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 80847503892 |
UNSPSC | 39121311 |
Material | Copper |
Length | 0.25 in. |
Height | 6 in. |
Width | 2 in. |
Sign In or provide a ZIP code
to view pricing.
Harger Lightning Protection
Grounding Bar, Grounding Busbar, Copper, 1/4 x 2 x 6 in
MFR #: GBI1426TGB
SKU: 25450867
UPC: 80847503892
Sign In or provide a ZIP code
to view pricing.
TIA-607 Style Telecommunications - Grounding Busbars
View More
keyboard_arrow_down
keyboard_arrow_up
1-1/2 in. Insulators and 1 in. Offset Stainless Steel Mounting Bracket, 1/2 oz. Tube of Antioxidant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 80847503892 |
UNSPSC | 39121311 |
Material | Copper |
Length | 0.25 in. |
Height | 6 in. |
Width | 2 in. |
Sign In or provide a
ZIP code to view pricing.