Harger Lightning Protection
Ground Bar Kit, 14 Holes, 1/4 x 2 x 10 in.
MFR #: GBI14210GKT
SKU: 25589342
UPC: 80847504961
View More
keyboard_arrow_down
keyboard_arrow_up
- Ground Bar Kit with Brackets and Insulators (GBI) with "G" Hole Pattern
- Accommodates "C" spaced two hole lugs (1" on center)
- 12" bar pictured
- Holes are 7/16" diameter
Standards
cULus Listed 467
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 80847504961 |
UNSPSC | 39121311 |
Length | 0.25 in. |
Height | 10 in. |
Width | 2 in. |
Sign In or provide a ZIP code
to view pricing.
Harger Lightning Protection
Ground Bar Kit, 14 Holes, 1/4 x 2 x 10 in.
MFR #: GBI14210GKT
SKU: 25589342
UPC: 80847504961
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Ground Bar Kit with Brackets and Insulators (GBI) with "G" Hole Pattern
- Accommodates "C" spaced two hole lugs (1" on center)
- 12" bar pictured
- Holes are 7/16" diameter
Standards
cULus Listed 467
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 80847504961 |
UNSPSC | 39121311 |
Length | 0.25 in. |
Height | 10 in. |
Width | 2 in. |
Sign In or provide a
ZIP code to view pricing.