Westell
GMT Fuse Panel, 20x20 Dual Bus, 100A Per Bus, Max. Fuse Size 15A
MFR #: N250140-NCY-M3
SKU: 25882946
GMT Fuse Panel, 20x20 Dual Bus, 100A Per Bus, Max. Fuse Size 15A, -24 or -48VDC
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121643 |
Material | Steel |
Fuse Type | Fuse Panel |
Input Terminal Rating | 100 A |
Output Terminal Rating | 15 A |
Fuse Amps | 100A |
Sign In or provide a ZIP code
to view pricing.
Westell
GMT Fuse Panel, 20x20 Dual Bus, 100A Per Bus, Max. Fuse Size 15A
MFR #: N250140-NCY-M3
SKU: 25882946
Sign In or provide a ZIP code
to view pricing.
GMT Fuse Panel, 20x20 Dual Bus, 100A Per Bus, Max. Fuse Size 15A, -24 or -48VDC
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121643 |
Material | Steel |
Fuse Type | Fuse Panel |
Input Terminal Rating | 100 A |
Output Terminal Rating | 15 A |
Fuse Amps | 100A |
Sign In or provide a
ZIP code to view pricing.