Protective Industrial Products
Glove, Black, Rubber, Rubber Insulating Glove Kit, 11, Rolled Cuff
MFR #: 150-SK-00/11-KIT
SKU: 25802809
UPC: 61631405099
NOVAX® Class 00 Electrical Safety Kit
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MY - Malaysia |
UPC | 61631405099 |
Application | Electrical Safety |
Color | Black |
Glove Material | Rubber |
Glove Type | Glove Kit |
Style | Rolled Cuff |
Glove Size | 11 |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Protective Industrial Products
Glove, Black, Rubber, Rubber Insulating Glove Kit, 11, Rolled Cuff
MFR #: 150-SK-00/11-KIT
SKU: 25802809
UPC: 61631405099
Sign In or provide a ZIP code
to view pricing.
NOVAX® Class 00 Electrical Safety Kit
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MY - Malaysia |
UPC | 61631405099 |
Application | Electrical Safety |
Color | Black |
Glove Material | Rubber |
Glove Type | Glove Kit |
Style | Rolled Cuff |
Glove Size | 11 |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.