Omnitron
Gigabit Ethernet Multimode SFP Transceiver
MFR #: 7206-0
SKU: 25888552
UPC: 800975020559
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Omnitron Small Form Pluggable (SFP) Optical Transceivers are interchangeable, compact media connectors. They enable a single network device to connect to a wide variety of fiber and copper cable types and distances.
View More
keyboard_arrow_down
keyboard_arrow_up
SFP Optical Transceivers are used to customize iConverter®, FlexPoint™, OmniConverter™, miConverter™ and most 3rd party products to meet specific networking protocols and media requirements. They support multimode dual fiber, single-mode dual fiber, single-mode single-fiber, Coarse Wave Division Multiplexing (see the CWDM Optical Transceiver Data Sheet) and Unshielded Twisted Pair copper cabling.
- Omnitron SFP Optical Transceivers enable flexible fiber and copper connectivity
- Compatible with iConverter media converter modules, T1/E1 Multiplexers and Network Interface Devices that support SFP transceivers
- Compatible with FlexPoint, OmniConverter and miConverter media converter modules that support SFP transceivers
- Compliant with IEEE 802.3u Fast Ethernet and 802.3z Gigabit Ethernet specifications
- Supports operational data rates for SONET OC-3/12/48, SDH STM-1/4/16, and Fibre Channel x1/x2
- Compliant with MSA SFF-8472 and INF-8077i standard, which provides interoperability with other network devices
- Compliant with RoHS2 (6/6), WEEE and REACH
- Supports a wide variety of cable types
- Supports Digital Diagnostic capability
- Low EMI metal enclosure
- Commercial (0 Deg C to +50 Deg C) and Industrial (-40 Deg C to +85 Deg C) temperature ranges available
- One (1) Year Warranty and free 24/7 Technical Support
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991.b.4.a |
---|---|
Country of Origin | 00 - Unknown |
UPC | 800975020559 |
UNSPSC | 43201553 |
Additional Features | 1000BASE-X Multimode 850 nm 550 m |
Connection Type | LC |
Color | Gray |
Data Transfer Rate | 1000 Mbps |
Fiber Type | Multimode |
Media Connector Type | LC |
Max. Transfer Distance | 550 m |
No. of Positions | 1 |
Optical Wave Length | 850 nm |
Protocol | Gigabit Ethernet |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Omnitron
Gigabit Ethernet Multimode SFP Transceiver
MFR #: 7206-0
SKU: 25888552
UPC: 800975020559
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Omnitron Small Form Pluggable (SFP) Optical Transceivers are interchangeable, compact media connectors. They enable a single network device to connect to a wide variety of fiber and copper cable types and distances.
View More
keyboard_arrow_down
keyboard_arrow_up
SFP Optical Transceivers are used to customize iConverter®, FlexPoint™, OmniConverter™, miConverter™ and most 3rd party products to meet specific networking protocols and media requirements. They support multimode dual fiber, single-mode dual fiber, single-mode single-fiber, Coarse Wave Division Multiplexing (see the CWDM Optical Transceiver Data Sheet) and Unshielded Twisted Pair copper cabling.
- Omnitron SFP Optical Transceivers enable flexible fiber and copper connectivity
- Compatible with iConverter media converter modules, T1/E1 Multiplexers and Network Interface Devices that support SFP transceivers
- Compatible with FlexPoint, OmniConverter and miConverter media converter modules that support SFP transceivers
- Compliant with IEEE 802.3u Fast Ethernet and 802.3z Gigabit Ethernet specifications
- Supports operational data rates for SONET OC-3/12/48, SDH STM-1/4/16, and Fibre Channel x1/x2
- Compliant with MSA SFF-8472 and INF-8077i standard, which provides interoperability with other network devices
- Compliant with RoHS2 (6/6), WEEE and REACH
- Supports a wide variety of cable types
- Supports Digital Diagnostic capability
- Low EMI metal enclosure
- Commercial (0 Deg C to +50 Deg C) and Industrial (-40 Deg C to +85 Deg C) temperature ranges available
- One (1) Year Warranty and free 24/7 Technical Support
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991.b.4.a |
---|---|
Country of Origin | 00 - Unknown |
UPC | 800975020559 |
UNSPSC | 43201553 |
Additional Features | 1000BASE-X Multimode 850 nm 550 m |
Connection Type | LC |
Color | Gray |
Data Transfer Rate | 1000 Mbps |
Fiber Type | Multimode |
Media Connector Type | LC |
Max. Transfer Distance | 550 m |
No. of Positions | 1 |
Optical Wave Length | 850 nm |
Protocol | Gigabit Ethernet |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.