Hubbell Wiring Device - Kellems
GFCI Receptacle, White, 15A, 125V ac, Tamper-Resistant, 2-Pole
MFR #: GFT15W
SKU: 26072241
UPC: 88377845066
Tamper-resistant ground fault receptacle has a current rating of 15 amps. The 2-pole, 3-wire receptacle in white color, has a maximum load capacity of 1 hp. The NEMA 5-15R rated receptacle is compatible with 14 to 10 AWG conductors.
View More
keyboard_arrow_down
keyboard_arrow_up
- AUTOGUARD® self-test technology with auto-monitor, power denial
- Has a flush, smooth profile and satin finish to complement any decor
- Provides clear indication when the unit can no longer provide protection and will not reset
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 88377845066 |
UNSPSC | 39121406 |
Standard | NEMA WD1 and WD5, UL 498 and 943 |
Application | Hubbell Pro Grade |
Type | Tamper-Resistant |
Amperage Rating | 15A |
AWG Range | #14 to #12 |
No. of Wires | 3 |
Rated Voltage | 125V |
No. of Poles | 2 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Wiring Device - Kellems
GFCI Receptacle, White, 15A, 125V ac, Tamper-Resistant, 2-Pole
MFR #: GFT15W
SKU: 26072241
UPC: 88377845066
Sign In or provide a ZIP code
to view pricing.
Tamper-resistant ground fault receptacle has a current rating of 15 amps. The 2-pole, 3-wire receptacle in white color, has a maximum load capacity of 1 hp. The NEMA 5-15R rated receptacle is compatible with 14 to 10 AWG conductors.
View More
keyboard_arrow_down
keyboard_arrow_up
- AUTOGUARD® self-test technology with auto-monitor, power denial
- Has a flush, smooth profile and satin finish to complement any decor
- Provides clear indication when the unit can no longer provide protection and will not reset
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 88377845066 |
UNSPSC | 39121406 |
Standard | NEMA WD1 and WD5, UL 498 and 943 |
Application | Hubbell Pro Grade |
Type | Tamper-Resistant |
Amperage Rating | 15A |
AWG Range | #14 to #12 |
No. of Wires | 3 |
Rated Voltage | 125V |
No. of Poles | 2 |
Sign In or provide a
ZIP code to view pricing.