Hubbell Wiring Device - Kellems
GFCI Receptacle, Thermoplastic, White, 20A, 125V ac, Tamper/Weather-Resistant, 2-Pole, 3-Wire
MFR #: GFTW20W
SKU: 26357152
UPC: 88377845087
GFCI receptacle with 20A and 125V ac, tamper/weather-resistant, 2-pole. The color of the receptacle is white.
View More
keyboard_arrow_down
keyboard_arrow_up
- AUTOGUARD® self-test technology with auto-monitor, power denial
- Patented tamper-resistant mechanism designed specifically for residential applications provides ease of insertion
- Flush, smooth profile and satin finish complement
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 88377845087 |
UNSPSC | 39121406 |
Brand | Bryant |
Standard | NEMA WD1 and WD5, UL 498 and 943 |
Application | Hubbell Pro Grade |
Type | Tamper-Resistant/Weather Resistant |
Amperage Rating | 20A |
AWG Range | #14 to #12 |
No. of Wires | 3 |
Rated Voltage | 125V |
No. of Poles | 2 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Wiring Device - Kellems
GFCI Receptacle, Thermoplastic, White, 20A, 125V ac, Tamper/Weather-Resistant, 2-Pole, 3-Wire
MFR #: GFTW20W
SKU: 26357152
UPC: 88377845087
Sign In or provide a ZIP code
to view pricing.
GFCI receptacle with 20A and 125V ac, tamper/weather-resistant, 2-pole. The color of the receptacle is white.
View More
keyboard_arrow_down
keyboard_arrow_up
- AUTOGUARD® self-test technology with auto-monitor, power denial
- Patented tamper-resistant mechanism designed specifically for residential applications provides ease of insertion
- Flush, smooth profile and satin finish complement
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 88377845087 |
UNSPSC | 39121406 |
Brand | Bryant |
Standard | NEMA WD1 and WD5, UL 498 and 943 |
Application | Hubbell Pro Grade |
Type | Tamper-Resistant/Weather Resistant |
Amperage Rating | 20A |
AWG Range | #14 to #12 |
No. of Wires | 3 |
Rated Voltage | 125V |
No. of Poles | 2 |
Sign In or provide a
ZIP code to view pricing.