Hubbell Wiring Device - Kellems
GFCI Receptacle, Thermoplastic, White, 20A, 125V ac, 2-Pole, 3-Wire
MFR #: GF20W
SKU: 26076527
UPC: 88377845059
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
GFCI Receptacle with thermoplastic material, 20A and 125V ac, NEMA rating is 5-20R, 2-pole and 3-wire. The color of the receptacle is white. Autoguard self-test technology with auto-monitor, power denial.
View More
keyboard_arrow_down
keyboard_arrow_up
Specifications
Face: Nylon
Base: Nylon
Power contacts: Brass
Ground contacts: Brass
Mounting strap: Galvanized steel
Mounting screw: Zinc plated steel
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 88377845059 |
UNSPSC | 39121406 |
Standard | NEMA WD1 and WD5, UL 498 and 943 |
Application | Hubbell Pro Grade |
Type | Standard |
Amperage Rating | 20A |
AWG Range | #14 to #12 |
No. of Wires | 3 |
Rated Voltage | 125V |
No. of Poles | 2 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Wiring Device - Kellems
GFCI Receptacle, Thermoplastic, White, 20A, 125V ac, 2-Pole, 3-Wire
MFR #: GF20W
SKU: 26076527
UPC: 88377845059
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
GFCI Receptacle with thermoplastic material, 20A and 125V ac, NEMA rating is 5-20R, 2-pole and 3-wire. The color of the receptacle is white. Autoguard self-test technology with auto-monitor, power denial.
View More
keyboard_arrow_down
keyboard_arrow_up
Specifications
Face: Nylon
Base: Nylon
Power contacts: Brass
Ground contacts: Brass
Mounting strap: Galvanized steel
Mounting screw: Zinc plated steel
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 88377845059 |
UNSPSC | 39121406 |
Standard | NEMA WD1 and WD5, UL 498 and 943 |
Application | Hubbell Pro Grade |
Type | Standard |
Amperage Rating | 20A |
AWG Range | #14 to #12 |
No. of Wires | 3 |
Rated Voltage | 125V |
No. of Poles | 2 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.