Hubbell Wiring Device - Kellems
GFCI Receptacle, Thermoplastic, White, 15A, 125V ac, Tamper/Weather-Resistant, 2-Pole
MFR #: GFTW15W
SKU: 26283351
UPC: 88377845080
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
GFCI receptacle with thermoplastic material, 15A and 125V ac, tamper/weather-resistant, 2-pole. The color of the receptacle is white.
View More
keyboard_arrow_down
keyboard_arrow_up
- AUTOGUARD® self-test technology with auto-monitor, power denial
- Patented tamper-resistant mechanism designed specifically for
residential applications provides ease of insertion - Flush, smooth profile and satin finish compl
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 88377845080 |
UNSPSC | 39121406 |
Standard | UL Listed/CSA |
Application | Hubbell Pro Grade |
Type | Tamper-Resistant/Weather Resistant |
Amperage Rating | 15A |
AWG Range | #14 to #12 |
No. of Wires | 3 |
Rated Voltage | 125V |
No. of Poles | 2 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Wiring Device - Kellems
GFCI Receptacle, Thermoplastic, White, 15A, 125V ac, Tamper/Weather-Resistant, 2-Pole
MFR #: GFTW15W
SKU: 26283351
UPC: 88377845080
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
GFCI receptacle with thermoplastic material, 15A and 125V ac, tamper/weather-resistant, 2-pole. The color of the receptacle is white.
View More
keyboard_arrow_down
keyboard_arrow_up
- AUTOGUARD® self-test technology with auto-monitor, power denial
- Patented tamper-resistant mechanism designed specifically for
residential applications provides ease of insertion - Flush, smooth profile and satin finish compl
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 88377845080 |
UNSPSC | 39121406 |
Standard | UL Listed/CSA |
Application | Hubbell Pro Grade |
Type | Tamper-Resistant/Weather Resistant |
Amperage Rating | 15A |
AWG Range | #14 to #12 |
No. of Wires | 3 |
Rated Voltage | 125V |
No. of Poles | 2 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.