Priority Wire & Cable
Generator Cable, 1-03TCGAL/18-06-VN 100 amps, 17kW-24kW Tray Cable UL Type TC/TC-ER-JP 600V Aluminum
Multi-conductor all in one cable for connecting a 17kW – 24kW generator to a transfer switch. JP (Joist Pull) rated per the 2017 NEC 336.10(9). Black jacket and color coded inner conductors.
View More
Our multi-conductor, all in one generator cables are great labor savers for quick installations and can replace two separate cables. The conductors are color coded to match Generac® generator connections but may be used on other generators requiring the same gauge wire.
Key cable ratings include: Direct Burial, JP (Joist Pull) Rating, Sunlight Resistant, TC-ER-JP.
The cable is available in standard lengths and bulk reels to minimize your cutting scrap.
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121639 |
Color | Black |
Jacket Material | PVC |
Shielded | Unshielded |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Priority Wire & Cable
Generator Cable, 1-03TCGAL/18-06-VN 100 amps, 17kW-24kW Tray Cable UL Type TC/TC-ER-JP 600V Aluminum
Sign In or provide a ZIP code
to view pricing.
Multi-conductor all in one cable for connecting a 17kW – 24kW generator to a transfer switch. JP (Joist Pull) rated per the 2017 NEC 336.10(9). Black jacket and color coded inner conductors.
View More
Our multi-conductor, all in one generator cables are great labor savers for quick installations and can replace two separate cables. The conductors are color coded to match Generac® generator connections but may be used on other generators requiring the same gauge wire.
Key cable ratings include: Direct Burial, JP (Joist Pull) Rating, Sunlight Resistant, TC-ER-JP.
The cable is available in standard lengths and bulk reels to minimize your cutting scrap.
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121639 |
Color | Black |
Jacket Material | PVC |
Shielded | Unshielded |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.