Bussmann (Eaton)
FWH Series High Speed Fuse, 1600A
MFR #: FWH-1600A
SKU: 97228928
UPC: 05171279590
Fuses, Square Body, Brand or Series: FWH, Current Rating: 1600 Amp, Voltage Rating: 500 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 4.25 Diameter x 10.219 Length Inch
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | HU - Hungary |
UPC | 05171279590 |
UNSPSC | 39121625 |
Application | Semiconductor, DC Common bus, DC drives, Power converters/rectifiers |
Mounting Type | Stud |
Class | Class aR |
Fuse Interrupt Rating | 200 kAIC at 1000 Vac|50 kAIC at 500 Vdc |
Rated Voltage | 500Vac |
Shape | Rectangular |
Fuse Amps | 1600A |
Length | 10.2756 in. |
Height | 4.2126 in. |
Width | 4.2126 in. |
Sign In or provide a ZIP code
to view pricing.
Bussmann (Eaton)
FWH Series High Speed Fuse, 1600A
MFR #: FWH-1600A
SKU: 97228928
UPC: 05171279590
Sign In or provide a ZIP code
to view pricing.
Fuses, Square Body, Brand or Series: FWH, Current Rating: 1600 Amp, Voltage Rating: 500 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 4.25 Diameter x 10.219 Length Inch
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | HU - Hungary |
UPC | 05171279590 |
UNSPSC | 39121625 |
Application | Semiconductor, DC Common bus, DC drives, Power converters/rectifiers |
Mounting Type | Stud |
Class | Class aR |
Fuse Interrupt Rating | 200 kAIC at 1000 Vac|50 kAIC at 500 Vdc |
Rated Voltage | 500Vac |
Shape | Rectangular |
Fuse Amps | 1600A |
Length | 10.2756 in. |
Height | 4.2126 in. |
Width | 4.2126 in. |
Sign In or provide a
ZIP code to view pricing.