Surecall
FUSION5X™ 2.0, Cellular Signal Booster, 110V ac/12V dc, 72 dB, <25W, 9.25 x 6.375 x 1.375 in.
MFR #: SC-FUSION5X2-OP
SKU: 26048635
UPC: 85850700696
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Fusion5X 2.0 SC-FUSION5X2-OP is the industry's most powerful cellular signal booster in its class.
View More
keyboard_arrow_down
keyboard_arrow_up
- +16 dBm downlink power for 2X more coverage area than the competition
- Improves voice, text and 4G LTE data signals in mid- to large-size buildings, offices and residences
- Built in SureIQ™ technology eliminates shut-down caused by overpowering and replaces attenuators to deliver 24/7 uptime
- Auto-adjusting gain ensures continuously maximized performance
- Supports all North American phones and cellular networks
- Lifetime US-based tech support
- Compatible with SureCall Sentry™ for remote monitoring
Warranty
3-Years
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 85850700696 |
Brand | FUSION5X 2.0 |
Dimenions | 9.25 x 6.375 x 1.375 in. |
Connection Type | N Female |
Product Includes | Indoor and Outdoor Antennas and SC-400 Low-Loss Coax Cables |
Temp. Rating | -4° to +158°F |
Sign In or provide a ZIP code
to view pricing.
Surecall
FUSION5X™ 2.0, Cellular Signal Booster, 110V ac/12V dc, 72 dB, <25W, 9.25 x 6.375 x 1.375 in.
MFR #: SC-FUSION5X2-OP
SKU: 26048635
UPC: 85850700696
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Fusion5X 2.0 SC-FUSION5X2-OP is the industry's most powerful cellular signal booster in its class.
View More
keyboard_arrow_down
keyboard_arrow_up
- +16 dBm downlink power for 2X more coverage area than the competition
- Improves voice, text and 4G LTE data signals in mid- to large-size buildings, offices and residences
- Built in SureIQ™ technology eliminates shut-down caused by overpowering and replaces attenuators to deliver 24/7 uptime
- Auto-adjusting gain ensures continuously maximized performance
- Supports all North American phones and cellular networks
- Lifetime US-based tech support
- Compatible with SureCall Sentry™ for remote monitoring
Warranty
3-Years
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 85850700696 |
Brand | FUSION5X 2.0 |
Dimenions | 9.25 x 6.375 x 1.375 in. |
Connection Type | N Female |
Product Includes | Indoor and Outdoor Antennas and SC-400 Low-Loss Coax Cables |
Temp. Rating | -4° to +158°F |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.