Westell
Fuse Panel, 4 TPA/6 GMT Position, 2 RU, Rear Access, Dual Bus, 200A Input, Off-White
MFR #: N215120-NCY
SKU: 25446301
Westell's comprehensive power distribution solutions ensure reliable power to all site equipment and proper power distribution for site and equipment safety.
View More
keyboard_arrow_down
keyboard_arrow_up
- Compatible with standard -48V dc input
- Dual bus panels (supports power redundancy)
- Normal and Alarm LEDs for Bus A and Bus B indicate power or fuse interrupt
- Form C relay contacts extend alarm conditions for each bus
- Brackets supplied for both 19" or 23" racks
- Offset terminal blocks with rear shield provided
- NEBS level 3 verified, with zone 4 earthquake
Applications
Wireline
Central office
Co-locate
Remote sites
Secondary distribution
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121617 |
Fuse Type | Fuse Panel |
Input Terminal Rating | 200A |
Termination | 22 to 12 AWG GMT Output, 20 to 10 AWG Wire TPA Output |
Fuse Amps | 200A |
Sign In or provide a ZIP code
to view pricing.
Westell
Fuse Panel, 4 TPA/6 GMT Position, 2 RU, Rear Access, Dual Bus, 200A Input, Off-White
MFR #: N215120-NCY
SKU: 25446301
Sign In or provide a ZIP code
to view pricing.
Westell's comprehensive power distribution solutions ensure reliable power to all site equipment and proper power distribution for site and equipment safety.
View More
keyboard_arrow_down
keyboard_arrow_up
- Compatible with standard -48V dc input
- Dual bus panels (supports power redundancy)
- Normal and Alarm LEDs for Bus A and Bus B indicate power or fuse interrupt
- Form C relay contacts extend alarm conditions for each bus
- Brackets supplied for both 19" or 23" racks
- Offset terminal blocks with rear shield provided
- NEBS level 3 verified, with zone 4 earthquake
Applications
Wireline
Central office
Co-locate
Remote sites
Secondary distribution
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121617 |
Fuse Type | Fuse Panel |
Input Terminal Rating | 200A |
Termination | 22 to 12 AWG GMT Output, 20 to 10 AWG Wire TPA Output |
Fuse Amps | 200A |
Sign In or provide a
ZIP code to view pricing.