Allied Telesis
FS710 Series, Ethernet Switch, Twisted Pair, 5-Ports, Single Layer, 1.81 H x 5.16 W x 3.98 in. D
MFR #: AT-FS710/5E-60
SKU: 26033059
UPC: 76703521175
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Allied Telesis FS710 Series is an economical and eco-friendly solution for today's networks, providing an extensive range of cost-effective options. 5 uplink port with twisted pair ethernet technology type supported.
View More
keyboard_arrow_down
keyboard_arrow_up
RoHS, REACH, WEEE
- Fanless - silent operation
- Power saving mode
- EAPOL/BPDU forwarding
- Flow control
- Jumbo frames
RoHS, REACH, WEEE
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991 |
---|---|
Country of Origin | TW - Taiwan |
UPC | 76703521175 |
UNSPSC | 43222612 |
Series | FS710 Series |
Mounting Type | Desktop or Wall |
Media Connector Type | Twisted Pair |
Sign In or provide a ZIP code
to view pricing.
Allied Telesis
FS710 Series, Ethernet Switch, Twisted Pair, 5-Ports, Single Layer, 1.81 H x 5.16 W x 3.98 in. D
MFR #: AT-FS710/5E-60
SKU: 26033059
UPC: 76703521175
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Allied Telesis FS710 Series is an economical and eco-friendly solution for today's networks, providing an extensive range of cost-effective options. 5 uplink port with twisted pair ethernet technology type supported.
View More
keyboard_arrow_down
keyboard_arrow_up
RoHS, REACH, WEEE
- Fanless - silent operation
- Power saving mode
- EAPOL/BPDU forwarding
- Flow control
- Jumbo frames
RoHS, REACH, WEEE
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991 |
---|---|
Country of Origin | TW - Taiwan |
UPC | 76703521175 |
UNSPSC | 43222612 |
Series | FS710 Series |
Mounting Type | Desktop or Wall |
Media Connector Type | Twisted Pair |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.