GAI-Tronics
Front Panel Replacement Kit for Model 227-003/005, Plastic, 74 dBA Output, Analog Signal, Silver
MFR #: 12576-126
SKU: 25479998
Front Panel Replacement Kit, Silver, 12576-126, 227-005 Model Phone
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL/CSA, FCC, IC
Warranty
1-Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Material | Plastic |
Type | Front Panel Replacement Kit |
Use With | Model 227-003/005 |
Color | Silver |
Color Family | Metallic |
Sign In or provide a ZIP code
to view pricing.
GAI-Tronics
Front Panel Replacement Kit for Model 227-003/005, Plastic, 74 dBA Output, Analog Signal, Silver
MFR #: 12576-126
SKU: 25479998
Sign In or provide a ZIP code
to view pricing.
Front Panel Replacement Kit, Silver, 12576-126, 227-005 Model Phone
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL/CSA, FCC, IC
Warranty
1-Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Material | Plastic |
Type | Front Panel Replacement Kit |
Use With | Model 227-003/005 |
Color | Silver |
Color Family | Metallic |
Sign In or provide a
ZIP code to view pricing.