Pepperl and Fuchs
Frequency Converter, Digital Input, Start-Up Override
MFR #: KFU8-UFC-EX1.D
SKU: 25360334
Repeater/Transceiver/Media Converter, Screw Terminal, -4 to +140 °F, 1.6 x 4.7 x 4.5 in, 20 to 90 V dc, 48 to 253 V ac, 2.2 W
View More
keyboard_arrow_down
keyboard_arrow_up
1-Channel Isolated Barrier
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | SG - Singapore |
Connection Type | Screw Terminal |
Mounting Type | DIN-Rail |
Frequency Rating | 50/60 Hz |
Temp. Rating | -4 to 140°F |
Sign In or provide a ZIP code
to view pricing.
Pepperl and Fuchs
Frequency Converter, Digital Input, Start-Up Override
MFR #: KFU8-UFC-EX1.D
SKU: 25360334
Sign In or provide a ZIP code
to view pricing.
Repeater/Transceiver/Media Converter, Screw Terminal, -4 to +140 °F, 1.6 x 4.7 x 4.5 in, 20 to 90 V dc, 48 to 253 V ac, 2.2 W
View More
keyboard_arrow_down
keyboard_arrow_up
1-Channel Isolated Barrier
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | SG - Singapore |
Connection Type | Screw Terminal |
Mounting Type | DIN-Rail |
Frequency Rating | 50/60 Hz |
Temp. Rating | -4 to 140°F |
Sign In or provide a
ZIP code to view pricing.