Hubbell Premise Wiring
Frame Rails, Rear Rail Kit for QUADCAB, #12-24, 24" Length
MFR #: HWK241224
SKU: 22046000
UPC: 66262083923
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CA - Canada |
UPC | 66262083923 |
UNSPSC | 43223306 |
Application | QUADCAB Accessories |
Material | Steel, Cold Rolled |
Length | 24 in. |
Width | 3.4 in. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
Frame Rails, Rear Rail Kit for QUADCAB, #12-24, 24" Length
MFR #: HWK241224
SKU: 22046000
UPC: 66262083923
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CA - Canada |
UPC | 66262083923 |
UNSPSC | 43223306 |
Application | QUADCAB Accessories |
Material | Steel, Cold Rolled |
Length | 24 in. |
Width | 3.4 in. |
Sign In or provide a
ZIP code to view pricing.