KNIPEX Tools
Forged Wire Stripper 10-20 AWG, 8 in., Multi-Component
MFR #: 13 72 8 SBA
SKU: 26546514
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges.
View More
keyboard_arrow_down
keyboard_arrow_up
Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. integrated opening spring makes frequent cutting easier. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Color Family | Multi |
Length | 8 in. |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
Forged Wire Stripper 10-20 AWG, 8 in., Multi-Component
MFR #: 13 72 8 SBA
SKU: 26546514
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges.
View More
keyboard_arrow_down
keyboard_arrow_up
Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. integrated opening spring makes frequent cutting easier. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Color Family | Multi |
Length | 8 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.