Hubbell Killark
Flat Cover, Copper-Free Aluminum, Gray
MFR #: HFC
SKU: 89023560
UPC: 78393629531
HK Series, Flat Blank Cover Class I, II, III, BCDEFG, UL/CSA/FM, Cast Aluminum, Type 4, Instrument Enclosure
View More
keyboard_arrow_down
keyboard_arrow_up
Threaded blank screw covers provide easy access to interior;High strength, lighter weight, corrosion resistant copper free cast aluminum construction;Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating;Electrostatically applied gray powder epoxy/polyester finish on exterior of covers;Covers have shrouded tamper resistant set screws as standard
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393629531 |
UNSPSC | 39121314 |
Material | Copper-Free Aluminum |
Use With | HK Series enclosures, Measure, detect, monitor, transmit, and control industrial processes and systems |
Color | Gray |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Flat Cover, Copper-Free Aluminum, Gray
MFR #: HFC
SKU: 89023560
UPC: 78393629531
Sign In or provide a ZIP code
to view pricing.
HK Series, Flat Blank Cover Class I, II, III, BCDEFG, UL/CSA/FM, Cast Aluminum, Type 4, Instrument Enclosure
View More
keyboard_arrow_down
keyboard_arrow_up
Threaded blank screw covers provide easy access to interior;High strength, lighter weight, corrosion resistant copper free cast aluminum construction;Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating;Electrostatically applied gray powder epoxy/polyester finish on exterior of covers;Covers have shrouded tamper resistant set screws as standard
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393629531 |
UNSPSC | 39121314 |
Material | Copper-Free Aluminum |
Use With | HK Series enclosures, Measure, detect, monitor, transmit, and control industrial processes and systems |
Color | Gray |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.