Jonard Tools
Flaring & Insertion Tool
MFR #: FT-6
SKU: 25406561
UPC: 81149001238
The Jonard Tools FT-6 Flaring & Insertion Tool is designed to facilitate the expansion of cable.
View More
keyboard_arrow_down
keyboard_arrow_up
This flaring tool is the perfect tool for spreading COAX cable jackets, which allows easy insertion of F connectors. This flaring tool features the following:
Perfect for use on polyethylene jacketed, plenum, tri-shield, and quad-shield RG6 cables
Alleviates the bunching of aluminum foil behind the connector, providing easy F connector installation
Made of heat treated carbon steel with a black oxide finish for maximum durability and cold weather functionality
Flaring end of tool is used for RG6 and Quad RG6 Cables
Insertion end of tool is used for RG6, RG59, and RG11 F Connectors
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 81149001238 |
Jaw Capacity | Color:Blue Handle |
Length | 4.46 in. |
Height | 1.111 in. |
Sign In or provide a ZIP code
to view pricing.
Jonard Tools
Flaring & Insertion Tool
MFR #: FT-6
SKU: 25406561
UPC: 81149001238
Sign In or provide a ZIP code
to view pricing.
The Jonard Tools FT-6 Flaring & Insertion Tool is designed to facilitate the expansion of cable.
View More
keyboard_arrow_down
keyboard_arrow_up
This flaring tool is the perfect tool for spreading COAX cable jackets, which allows easy insertion of F connectors. This flaring tool features the following:
Perfect for use on polyethylene jacketed, plenum, tri-shield, and quad-shield RG6 cables
Alleviates the bunching of aluminum foil behind the connector, providing easy F connector installation
Made of heat treated carbon steel with a black oxide finish for maximum durability and cold weather functionality
Flaring end of tool is used for RG6 and Quad RG6 Cables
Insertion end of tool is used for RG6, RG59, and RG11 F Connectors
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 81149001238 |
Jaw Capacity | Color:Blue Handle |
Length | 4.46 in. |
Height | 1.111 in. |
Sign In or provide a
ZIP code to view pricing.