
Flame Resistant Relaxed Straight Fit Pant, Navy Blue,48x30
×
Bulwark
Flame Resistant Relaxed Straight Fit Pant, Navy Blue,48x30
MFR #: 4839NB48X30
SKU: 26062852
Relaxed Straight Fit Twill Pant in 9.5 oz. Flame Resistant Amtex 88% cotton / 12% nylon fabric! These flame resistant pant have an arc rating of 12.2 cal and meet the requirements of CAT 2.
View More
keyboard_arrow_down
keyboard_arrow_up
The relaxed straight fit twill pant have a comfortable feel and a stylish look.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Color | Navy |
Inseam | 30 |
Waist Size | 48 |
Color Family | Blue |
Sign In or provide a ZIP code
to view pricing.
Bulwark
Flame Resistant Relaxed Straight Fit Pant, Navy Blue,48x30
MFR #: 4839NB48X30
SKU: 26062852

Flame Resistant Relaxed Straight Fit Pant, Navy Blue,48x30
×
Sign In or provide a ZIP code
to view pricing.
Relaxed Straight Fit Twill Pant in 9.5 oz. Flame Resistant Amtex 88% cotton / 12% nylon fabric! These flame resistant pant have an arc rating of 12.2 cal and meet the requirements of CAT 2.
View More
keyboard_arrow_down
keyboard_arrow_up
The relaxed straight fit twill pant have a comfortable feel and a stylish look.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Color | Navy |
Inseam | 30 |
Waist Size | 48 |
Color Family | Blue |
Sign In or provide a
ZIP code to view pricing.