Engineered Products
FixtureWhip, 6 ft. Cord, 3 Conductor, 12 AWG
MFR #: EPW1263S
SKU: 25700659
UPC: 78032110337
3-12 AWG Solid Wire: 6-FT - Black, White, Green
View More
keyboard_arrow_down
keyboard_arrow_up
UL Listed. File Number: E87199;Stranded and Solid THHN Conductors;Includes Die Cast Screw-In Connectors on each end;3/8 Flexible Steel Conduit;6-foot length - Standard;Packaging - 30 per Carton or 100 in an extra strong fiber drum;Meets the requirements of the 2014 NEC: Articles 348.20(A)(2), 348.22, 410.177(A), (B), and (C), and 410.137(C)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78032110337 |
UNSPSC | 26121505 |
Cord Length | 6 ft. |
No. of Conductors | 3 |
Sign In or provide a ZIP code
to view pricing.
Engineered Products
FixtureWhip, 6 ft. Cord, 3 Conductor, 12 AWG
MFR #: EPW1263S
SKU: 25700659
UPC: 78032110337
Sign In or provide a ZIP code
to view pricing.
3-12 AWG Solid Wire: 6-FT - Black, White, Green
View More
keyboard_arrow_down
keyboard_arrow_up
UL Listed. File Number: E87199;Stranded and Solid THHN Conductors;Includes Die Cast Screw-In Connectors on each end;3/8 Flexible Steel Conduit;6-foot length - Standard;Packaging - 30 per Carton or 100 in an extra strong fiber drum;Meets the requirements of the 2014 NEC: Articles 348.20(A)(2), 348.22, 410.177(A), (B), and (C), and 410.137(C)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78032110337 |
UNSPSC | 26121505 |
Cord Length | 6 ft. |
No. of Conductors | 3 |
Sign In or provide a
ZIP code to view pricing.