
Fixed Rail Kit, 2 RU, 30 in. or 38 in. Frame
×
Liebert (Vertiv)
Fixed Rail Kit, 2 RU, 30 in. or 38 in. Frame
MFR #: 201193G1L
SKU: 25384900
UPC: 83551400240
Fixed Rail Kit, 2, 30 inches or 38 inches Frame
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 83551400240 |
Type | Fixed Rail Kit |
Rack Units | 2 |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
Fixed Rail Kit, 2 RU, 30 in. or 38 in. Frame
MFR #: 201193G1L
SKU: 25384900
UPC: 83551400240

Fixed Rail Kit, 2 RU, 30 in. or 38 in. Frame
×
Sign In or provide a ZIP code
to view pricing.
Fixed Rail Kit, 2, 30 inches or 38 inches Frame
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 83551400240 |
Type | Fixed Rail Kit |
Rack Units | 2 |
Sign In or provide a
ZIP code to view pricing.