AFC Cable Systems (Atkore)
Fire Alarm Cable, Low Smoke PVC, Black/Red, 14 AWG/16 AWG, 1000 Ft. L, 2-Conductors, Plenum, Shielded
View More
Armor
Interlocked Galvanized Red Stripe Steel Strip
Jacket
Red Plenum-Rated Low Smoke PVC
Nylon Ripcord for Ease of Jacket Stripping
Assembly/Conductors
Copper Conductors
Low-Smoke Plenum PVC Insulation
Aluminum/Polyester Tape Shield
Tinned Copper Drain Wire
Operating Temperature
-10 °C to 75 °C
Maximum Voltage Rating
300V
Applications
Fire Alarm, Signal
Monitor/Detection
Audio or Control Circuits
Reference and Ratings
- Manufactured in accordance with UL 1424 – Standard for Power-Limited Fire-Alarm Circuits and Listed under UL File Number E83514
- UL Classified Through-Penetrating product (XHLY) in accordance with UL 1479 under UL File Number R14141
- For use in accordance with NEC® Article 760 Part III Power-Limited Fire-Alarm (PLFA) Circuits and other applicable sections of the NEC
- Suitable for use as taps for fire and sprinkler alarms in accordance with NEC® 230.82(5)
- Suitable for use in Health Care Facilities Patient Care Spaces in accordance with NEC® 517.80
- Suitable for use in Health Care Facilities for other than Patient Care Spaces in accordance with NEC® 517.81
- Suitable for connection to the life safety branch in accordance with NEC® 517.33(C) AND 517.43(C)
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Conductor Size | 14 and 16 AWG |
Conductor Material | Bare Copper |
Insulation Material | Low Smoke PVC |
Jacket Material | Low Smoke PVC |
No. of Conductors | 2 |
Shielded | Aluminum Polyester |
Length | 1000 ft. |
Sign In or provide a ZIP code
to view pricing.
AFC Cable Systems (Atkore)
Fire Alarm Cable, Low Smoke PVC, Black/Red, 14 AWG/16 AWG, 1000 Ft. L, 2-Conductors, Plenum, Shielded
Sign In or provide a ZIP code
to view pricing.
View More
Armor
Interlocked Galvanized Red Stripe Steel Strip
Jacket
Red Plenum-Rated Low Smoke PVC
Nylon Ripcord for Ease of Jacket Stripping
Assembly/Conductors
Copper Conductors
Low-Smoke Plenum PVC Insulation
Aluminum/Polyester Tape Shield
Tinned Copper Drain Wire
Operating Temperature
-10 °C to 75 °C
Maximum Voltage Rating
300V
Applications
Fire Alarm, Signal
Monitor/Detection
Audio or Control Circuits
Reference and Ratings
- Manufactured in accordance with UL 1424 – Standard for Power-Limited Fire-Alarm Circuits and Listed under UL File Number E83514
- UL Classified Through-Penetrating product (XHLY) in accordance with UL 1479 under UL File Number R14141
- For use in accordance with NEC® Article 760 Part III Power-Limited Fire-Alarm (PLFA) Circuits and other applicable sections of the NEC
- Suitable for use as taps for fire and sprinkler alarms in accordance with NEC® 230.82(5)
- Suitable for use in Health Care Facilities Patient Care Spaces in accordance with NEC® 517.80
- Suitable for use in Health Care Facilities for other than Patient Care Spaces in accordance with NEC® 517.81
- Suitable for connection to the life safety branch in accordance with NEC® 517.33(C) AND 517.43(C)
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Conductor Size | 14 and 16 AWG |
Conductor Material | Bare Copper |
Insulation Material | Low Smoke PVC |
Jacket Material | Low Smoke PVC |
No. of Conductors | 2 |
Shielded | Aluminum Polyester |
Length | 1000 ft. |
Sign In or provide a
ZIP code to view pricing.