
FieldSmart®, Outdoor Wall Box, Patch and splice, SC/UPC, 12 Port, Clearview Blue, 12.52 H x 16.22 W x 5.75 D in.
×
Clearfield
FieldSmart®, Outdoor Wall Box, Patch and splice, SC/UPC, 12 Port, Clearview Blue, 12.52 H x 16.22 W x 5.75 D in.
MFR #: WDB-012-A1F-ZZZ
SKU: 25690517
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Clearview® Cassette, the boxes easily scale with the industry-standard adapter of choice. Ring cut or mid-span capabilities allow distribution cables to be daisy-chained and for fiber hand-off through the riser.
View More
keyboard_arrow_down
keyboard_arrow_up
- Clearfield® FiberDeep® Guarantee: 0.2 dB insertion loss or less, exceeding industry standards
- Supports all industry-standard single-mode and multimode connectors
- 100% performance tested for insertion loss, return loss and final mechanical inspect
- Zinc-plated for harsh environment reliability
- Radius protected storage for up to three meters of jacketed fiber or patch cord slack is provided (patch side)
- Internal radius protected storage of up to one meter of 900 μm fiber and three meters of jacketed fiber (splice side)
- Rugged steel construction with locking access doors provides security from tampering or inadvertent damage
- Integrated fiber management protects the fiber from micro-bend and macro-bend damage
- Ability to padlock the outside door for increased security
- Ships ready to install with cable clamp kit, locks, and miscellaneous accessories
- Multiple entry/exit points for feeder/customer premise cables
- The larger design facilitates ease of access in the environments the product is deployed
- Rear wall knockout for conduit entry
- Accessible using a standard can wrench
- Pre-configured and pre-loaded factory terminated assemblies
- Patch only or patch and splice configurations supported
- Boxes can be configured as a tie box and later converted to patch only or patch and splice, utilizing the Clearview Cassette
Standards
- Terminations are designed and tested to Telcordia GR-326
- Designed to comply with Telcordia GR-20 and GR-409
- Designed to NEMA 4 requirements
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43223337 |
Brand | FieldSmart |
Connector Type | SC/UPC |
Sign In or provide a ZIP code
to view pricing.
Clearfield
FieldSmart®, Outdoor Wall Box, Patch and splice, SC/UPC, 12 Port, Clearview Blue, 12.52 H x 16.22 W x 5.75 D in.
MFR #: WDB-012-A1F-ZZZ
SKU: 25690517

FieldSmart®, Outdoor Wall Box, Patch and splice, SC/UPC, 12 Port, Clearview Blue, 12.52 H x 16.22 W x 5.75 D in.
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Clearview® Cassette, the boxes easily scale with the industry-standard adapter of choice. Ring cut or mid-span capabilities allow distribution cables to be daisy-chained and for fiber hand-off through the riser.
View More
keyboard_arrow_down
keyboard_arrow_up
- Clearfield® FiberDeep® Guarantee: 0.2 dB insertion loss or less, exceeding industry standards
- Supports all industry-standard single-mode and multimode connectors
- 100% performance tested for insertion loss, return loss and final mechanical inspect
- Zinc-plated for harsh environment reliability
- Radius protected storage for up to three meters of jacketed fiber or patch cord slack is provided (patch side)
- Internal radius protected storage of up to one meter of 900 μm fiber and three meters of jacketed fiber (splice side)
- Rugged steel construction with locking access doors provides security from tampering or inadvertent damage
- Integrated fiber management protects the fiber from micro-bend and macro-bend damage
- Ability to padlock the outside door for increased security
- Ships ready to install with cable clamp kit, locks, and miscellaneous accessories
- Multiple entry/exit points for feeder/customer premise cables
- The larger design facilitates ease of access in the environments the product is deployed
- Rear wall knockout for conduit entry
- Accessible using a standard can wrench
- Pre-configured and pre-loaded factory terminated assemblies
- Patch only or patch and splice configurations supported
- Boxes can be configured as a tie box and later converted to patch only or patch and splice, utilizing the Clearview Cassette
Standards
- Terminations are designed and tested to Telcordia GR-326
- Designed to comply with Telcordia GR-20 and GR-409
- Designed to NEMA 4 requirements
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43223337 |
Brand | FieldSmart |
Connector Type | SC/UPC |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.