Softing
FiberXpert OTDR 5000 Quad Tier 2 Certifier
MFR #: 226534
SKU: 26595233
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
FiberXpert OTDR 5000 Quad, Multi-mode and Single-mode 850/1300/1310/1550nm Optical Time Domain Reflectometer. Includes FiberXpert OTDR 5000 Quad, SC compatible multi-mode & single-mode module, Li-polymer batteries, power supply and case.
View More
keyboard_arrow_down
keyboard_arrow_up
Tier 2 Fiber Optic Analyzer / OTDR (Optical Time Domain Reflectometer)
- OTDR for 850/1300 nm multimode or combined 850/1300 nm multimode and 1310/1550 nm singlemode fiber
- Automatic Pass/Fail Analysis of the Test Results According to the Limits Specified by TIA/IEC
- Graphical Display of OTDR Trace Including Event Type and Distance to Event so no Need to Interpret OTDR Trace
- Results Based on Reflected and Attenuated Light - so Tests are Performed at One End of the Cable
- Events Listed in Table
- Automatic Macro Bend Detection
- Built-in Optical Loss Test Set
- Optional Fiber Microscope
- Large Touch Screen
- Professional Reporting
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | FiberXpert |
Series | FiberXpert Series |
Application | Fiber optic cable tester, OTDR, used to troubleshoot fiber optic cable and for Tier 2 fiber certification |
Type | Tier 2 Fiber Optic Cable Certifier, OTDR |
Tool Application | Fiber optic cable tester, OTDR, used to troubleshoot fiber optic cable and for Tier 2 fiber certification |
Length | 5 in. |
Depth | 1.58 in. |
Width | 5.28 in. |
Sign In or provide a ZIP code
to view pricing.
Softing
FiberXpert OTDR 5000 Quad Tier 2 Certifier
MFR #: 226534
SKU: 26595233
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
FiberXpert OTDR 5000 Quad, Multi-mode and Single-mode 850/1300/1310/1550nm Optical Time Domain Reflectometer. Includes FiberXpert OTDR 5000 Quad, SC compatible multi-mode & single-mode module, Li-polymer batteries, power supply and case.
View More
keyboard_arrow_down
keyboard_arrow_up
Tier 2 Fiber Optic Analyzer / OTDR (Optical Time Domain Reflectometer)
- OTDR for 850/1300 nm multimode or combined 850/1300 nm multimode and 1310/1550 nm singlemode fiber
- Automatic Pass/Fail Analysis of the Test Results According to the Limits Specified by TIA/IEC
- Graphical Display of OTDR Trace Including Event Type and Distance to Event so no Need to Interpret OTDR Trace
- Results Based on Reflected and Attenuated Light - so Tests are Performed at One End of the Cable
- Events Listed in Table
- Automatic Macro Bend Detection
- Built-in Optical Loss Test Set
- Optional Fiber Microscope
- Large Touch Screen
- Professional Reporting
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | FiberXpert |
Series | FiberXpert Series |
Application | Fiber optic cable tester, OTDR, used to troubleshoot fiber optic cable and for Tier 2 fiber certification |
Type | Tier 2 Fiber Optic Cable Certifier, OTDR |
Tool Application | Fiber optic cable tester, OTDR, used to troubleshoot fiber optic cable and for Tier 2 fiber certification |
Length | 5 in. |
Depth | 1.58 in. |
Width | 5.28 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.