
Fiberglass Assembly, Underground Enclosure, Fiberglass, Polymer Concrete (Cover), 30 x 48, 24 in. D, Blank
×
Armorcast
Fiberglass Assembly, Underground Enclosure, Fiberglass, Polymer Concrete (Cover), 30 x 48, 24 in. D, Blank
MFR #: A6001550TAX24
SKU: 25214547
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Underground Enclosure, Fiberglass Assembly, Fiberglass, Polymer Concrete (Cover), 30 x 48 in, Blank, 24 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Material | Polymer Concrete |
Type | Fiberglass Assembly |
Logo | BLANK |
Nominal Opening Dimensions | 30 x 48 in. |
Depth | 24 in. |
Sign In or provide a ZIP code
to view pricing.
Armorcast
Fiberglass Assembly, Underground Enclosure, Fiberglass, Polymer Concrete (Cover), 30 x 48, 24 in. D, Blank
MFR #: A6001550TAX24
SKU: 25214547

Fiberglass Assembly, Underground Enclosure, Fiberglass, Polymer Concrete (Cover), 30 x 48, 24 in. D, Blank
×
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Underground Enclosure, Fiberglass Assembly, Fiberglass, Polymer Concrete (Cover), 30 x 48 in, Blank, 24 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Material | Polymer Concrete |
Type | Fiberglass Assembly |
Logo | BLANK |
Nominal Opening Dimensions | 30 x 48 in. |
Depth | 24 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.