Sumitomo Electric
Fiber Protection Sleeve, Stainless Steel, 1-Fiber, 250 to 900 µm, 60 mm L
View More
The tubes are clear to allow viewing the color of the fiber after splicing. The entire assembly is heat bonded to ensure that all members maintain perfect alignment during shipping, handling, and the shrinking process for the best in optical fiber protection.
- Provides maximum lasting protection of fiber for splicing in any application
- Variety of single and multi-fiber sleeves
- Durable tempered stainless steel reinforcement rods with rounded and polished edges
- Outer tube meets SAE AMS-DTL-23053/5 class 2
- Inner EVA meltable adhesive tube
- Full length strength member for total fiber support
- Close dimensional tolerances
- Heat bonded assembly, fungus-resistant
- New slim sleeve with pre-shrunk ends to improve fiber placing accuracy and reduce shrink times
Standards
TA-NWT-001380
RoHS Compliant
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Fiber Count | 1 |
Sign In or provide a ZIP code
to view pricing.
Sumitomo Electric
Fiber Protection Sleeve, Stainless Steel, 1-Fiber, 250 to 900 µm, 60 mm L
Sign In or provide a ZIP code
to view pricing.
View More
The tubes are clear to allow viewing the color of the fiber after splicing. The entire assembly is heat bonded to ensure that all members maintain perfect alignment during shipping, handling, and the shrinking process for the best in optical fiber protection.
- Provides maximum lasting protection of fiber for splicing in any application
- Variety of single and multi-fiber sleeves
- Durable tempered stainless steel reinforcement rods with rounded and polished edges
- Outer tube meets SAE AMS-DTL-23053/5 class 2
- Inner EVA meltable adhesive tube
- Full length strength member for total fiber support
- Close dimensional tolerances
- Heat bonded assembly, fungus-resistant
- New slim sleeve with pre-shrunk ends to improve fiber placing accuracy and reduce shrink times
Standards
TA-NWT-001380
RoHS Compliant
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Fiber Count | 1 |
Sign In or provide a
ZIP code to view pricing.