
Fiber Patch Cord, Singlemode - OS2, Duplex, SC to SC, 2-Fiber, 5 m
×
RF Industries
Fiber Patch Cord, Singlemode - OS2, Duplex, SC to SC, 2-Fiber, 5 m
MFR #: SUSZ02SCSCXXXPX-5M
SKU: 25501310
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121650 |
Color | Yellow |
Connector Configurations | SC to SC |
Fiber Category | Singlemode |
Fiber Cord Type | Duplex |
Jacket Color | Yellow |
No. of Connectors | 2 |
Color Family | Yellow |
Length | 5 m |
Sign In or provide a ZIP code
to view pricing.
RF Industries
Fiber Patch Cord, Singlemode - OS2, Duplex, SC to SC, 2-Fiber, 5 m
MFR #: SUSZ02SCSCXXXPX-5M
SKU: 25501310

Fiber Patch Cord, Singlemode - OS2, Duplex, SC to SC, 2-Fiber, 5 m
×
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 26121650 |
Color | Yellow |
Connector Configurations | SC to SC |
Fiber Category | Singlemode |
Fiber Cord Type | Duplex |
Jacket Color | Yellow |
No. of Connectors | 2 |
Color Family | Yellow |
Length | 5 m |
Sign In or provide a
ZIP code to view pricing.