
Fiber Patch Cables, SC/APC to LC/UPC, Duplex, Singlemode, 5 M. L, 2
×
NSI-Lynn Electronics
Fiber Patch Cables, SC/APC to LC/UPC, Duplex, Singlemode, 5 M. L, 2
MFR #: LCSCADUPSM-5M
SKU: 25690879
SC/APC to LC/UPC, Duplex, Singlemode, 5 m, 2
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 43223326 |
Connector Configurations | SC/APC to LC/UPC |
Fiber Category | Singlemode |
Fiber Cord Type | Duplex |
No. of Connectors | 2 |
Length | 5 m |
Sign In or provide a ZIP code
to view pricing.
NSI-Lynn Electronics
Fiber Patch Cables, SC/APC to LC/UPC, Duplex, Singlemode, 5 M. L, 2
MFR #: LCSCADUPSM-5M
SKU: 25690879

Fiber Patch Cables, SC/APC to LC/UPC, Duplex, Singlemode, 5 M. L, 2
×
Sign In or provide a ZIP code
to view pricing.
SC/APC to LC/UPC, Duplex, Singlemode, 5 m, 2
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 43223326 |
Connector Configurations | SC/APC to LC/UPC |
Fiber Category | Singlemode |
Fiber Cord Type | Duplex |
No. of Connectors | 2 |
Length | 5 m |
Sign In or provide a
ZIP code to view pricing.