Corning
Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode OS2, 2-Fiber
MFR #: 040402G5120003M
SKU: 25695977
Corning yellow singlemode OS2 3 meters LC to LC duplex fiber patch cables.
View More
keyboard_arrow_down
keyboard_arrow_up
Fiber patch cable is capped at either end with connectors that allow it to be rapidly and conveniently connected to CATV.
- High return loss
- Good interchange
- Low insertion loss
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 26121650 |
Connector Configurations | LC to LC |
Fiber Category | Singlemode |
Fiber Cord Type | Duplex |
Fiber Count | 2 |
Jacket Color | Yellow |
No. of Connectors | 2 |
Sign In or provide a ZIP code
to view pricing.
Corning
Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode OS2, 2-Fiber
MFR #: 040402G5120003M
SKU: 25695977
Sign In or provide a ZIP code
to view pricing.
Corning yellow singlemode OS2 3 meters LC to LC duplex fiber patch cables.
View More
keyboard_arrow_down
keyboard_arrow_up
Fiber patch cable is capped at either end with connectors that allow it to be rapidly and conveniently connected to CATV.
- High return loss
- Good interchange
- Low insertion loss
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 26121650 |
Connector Configurations | LC to LC |
Fiber Category | Singlemode |
Fiber Cord Type | Duplex |
Fiber Count | 2 |
Jacket Color | Yellow |
No. of Connectors | 2 |
Sign In or provide a
ZIP code to view pricing.