Corning
Fiber Patch Cables, LC to LC, Duplex, Aqua, Multimode (OM4), 5 M. L, 2
MFR #: 797902QD120005M
SKU: 25390904
LC to LC, Duplex, Aqua, Multimode - OM4, 5 m, 2
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 26121650 |
Color | Aqua |
Connector Configurations | LC to LC |
Fiber Category | Multimode |
Fiber Cord Type | Duplex |
Jacket Color | Aqua |
No. of Connectors | 2 |
Color Family | Blue |
Length | 5 m |
Sign In or provide a ZIP code
to view pricing.
Corning
Fiber Patch Cables, LC to LC, Duplex, Aqua, Multimode (OM4), 5 M. L, 2
MFR #: 797902QD120005M
SKU: 25390904
Sign In or provide a ZIP code
to view pricing.
LC to LC, Duplex, Aqua, Multimode - OM4, 5 m, 2
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 26121650 |
Color | Aqua |
Connector Configurations | LC to LC |
Fiber Category | Multimode |
Fiber Cord Type | Duplex |
Jacket Color | Aqua |
No. of Connectors | 2 |
Color Family | Blue |
Length | 5 m |
Sign In or provide a
ZIP code to view pricing.