Corning
Fiber Patch Cables, LC to LC, Duplex, 2-Fiber, Multimode OM3, 2 M
MFR #: 050502T5120002M
SKU: 25296736
Corning OM3 multimode 2 meters LC to LC duplex fiber patch cables.
View More
keyboard_arrow_down
keyboard_arrow_up
Fiber patch cable is capped at either end with connectors that allow it to be rapidly and conveniently connected to CATV.
- High return loss
- Good interchange
- Low insertion loss
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 43223326 |
Connector Configurations | LC to LC |
Fiber Category | Multimode |
Fiber Cord Type | Duplex |
No. of Connectors | 2 |
Length | 2 m |
Sign In or provide a ZIP code
to view pricing.
Corning
Fiber Patch Cables, LC to LC, Duplex, 2-Fiber, Multimode OM3, 2 M
MFR #: 050502T5120002M
SKU: 25296736
Sign In or provide a ZIP code
to view pricing.
Corning OM3 multimode 2 meters LC to LC duplex fiber patch cables.
View More
keyboard_arrow_down
keyboard_arrow_up
Fiber patch cable is capped at either end with connectors that allow it to be rapidly and conveniently connected to CATV.
- High return loss
- Good interchange
- Low insertion loss
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 43223326 |
Connector Configurations | LC to LC |
Fiber Category | Multimode |
Fiber Cord Type | Duplex |
No. of Connectors | 2 |
Length | 2 m |
Sign In or provide a
ZIP code to view pricing.