
Fiber Patch Cable, LC/ST 50/125 OM3 Multimode, 3 M
×
NSI-Lynn Electronics
Fiber Patch Cable, LC/ST 50/125 OM3 Multimode, 3 M
MFR #: LCST-10GIG-3M
SKU: 25109992
Fiber Patch Cable, Length: 3 m, Fiber Category: 10 Gig OM3, Adapter Type: LC; ST, Fiber Cord Type: Duplex, Connector Type: LC to ST
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 43223326 |
Color | Aqua |
Connector Configurations | LC to ST |
Fiber Category | Multimode |
Fiber Cord Type | Duplex |
Jacket Color | Aqua |
Color Family | Blue |
Length | 3 m |
Sign In or provide a ZIP code
to view pricing.
NSI-Lynn Electronics
Fiber Patch Cable, LC/ST 50/125 OM3 Multimode, 3 M
MFR #: LCST-10GIG-3M
SKU: 25109992

Fiber Patch Cable, LC/ST 50/125 OM3 Multimode, 3 M
×
Sign In or provide a ZIP code
to view pricing.
Fiber Patch Cable, Length: 3 m, Fiber Category: 10 Gig OM3, Adapter Type: LC; ST, Fiber Cord Type: Duplex, Connector Type: LC to ST
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 43223326 |
Color | Aqua |
Connector Configurations | LC to ST |
Fiber Category | Multimode |
Fiber Cord Type | Duplex |
Jacket Color | Aqua |
Color Family | Blue |
Length | 3 m |
Sign In or provide a
ZIP code to view pricing.