NSI-Lynn Electronics
Fiber Patch Cable, LC/ST 50/125 OM2 Multimode, 2 M
MFR #: LCSTDUPMM50-2M
SKU: 25041720
Fiber Patch Cable, Length: 2 m, Fiber Category: 50/125 µm OM2, Adapter Type: LC; ST, Fiber Cord Type: Duplex, Connector Type: LC to ST
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 43223326 |
Color | Orange |
Connector Configurations | LC to ST |
Fiber Category | Multimode |
Fiber Cord Type | Duplex |
Jacket Color | Orange |
Color Family | Orange |
Length | 2 m |
Sign In or provide a ZIP code
to view pricing.
NSI-Lynn Electronics
Fiber Patch Cable, LC/ST 50/125 OM2 Multimode, 2 M
MFR #: LCSTDUPMM50-2M
SKU: 25041720
Sign In or provide a ZIP code
to view pricing.
Fiber Patch Cable, Length: 2 m, Fiber Category: 50/125 µm OM2, Adapter Type: LC; ST, Fiber Cord Type: Duplex, Connector Type: LC to ST
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 43223326 |
Color | Orange |
Connector Configurations | LC to ST |
Fiber Category | Multimode |
Fiber Cord Type | Duplex |
Jacket Color | Orange |
Color Family | Orange |
Length | 2 m |
Sign In or provide a
ZIP code to view pricing.