Calbrite (Atkore)
FDCT Device Box, Stainless Steel, 2-1/2 in. D, 1-Gang, (3) 3/4 in. Threaded Hubs
MFR #: S60700FDCT
SKU: 26068715
UPC: 84765600141
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- 3.3 in. Center hole to center hole
- 5/16 in. Diameter - Mounting feet hole
- Manufactured with mounting feet
- Internal grounding screw included
- Machined standard NPT threads
- Polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 84765600141 |
UNSPSC | 39131708 |
Material | Steel |
Mounting Type | Mounting Feet |
Box Capacity | 25 cu. in. |
Box Depth | 2-1/2 in. |
Box Type | FDCT |
Hub Type | 3/4 in. Threaded |
No. of Inlets | 3 |
Sign In or provide a ZIP code
to view pricing.
Calbrite (Atkore)
FDCT Device Box, Stainless Steel, 2-1/2 in. D, 1-Gang, (3) 3/4 in. Threaded Hubs
MFR #: S60700FDCT
SKU: 26068715
UPC: 84765600141
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- 3.3 in. Center hole to center hole
- 5/16 in. Diameter - Mounting feet hole
- Manufactured with mounting feet
- Internal grounding screw included
- Machined standard NPT threads
- Polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 84765600141 |
UNSPSC | 39131708 |
Material | Steel |
Mounting Type | Mounting Feet |
Box Capacity | 25 cu. in. |
Box Depth | 2-1/2 in. |
Box Type | FDCT |
Hub Type | 3/4 in. Threaded |
No. of Inlets | 3 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.