Ipex USA
Expansion Joint Coupling, O Ring Type, 1 in., PVC, 12.5 in. L
MFR #: EJ20
SKU: 26142644
UPC: 62245477383
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
For use with Scepter rigid PVC conduit, Scepter Expansion Fittings accommodate for conduit thermal expansion and contraction. Available in an extensive range of sizes, expansion fittings are easily installed for each specific installation.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 62245477383 |
UNSPSC | 39131707 |
Standard | NEC 347 |
Material | PVC |
Type | O Ring |
Use With | PVC Conduit |
Sign In or provide a ZIP code
to view pricing.
Ipex USA
Expansion Joint Coupling, O Ring Type, 1 in., PVC, 12.5 in. L
MFR #: EJ20
SKU: 26142644
UPC: 62245477383
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
For use with Scepter rigid PVC conduit, Scepter Expansion Fittings accommodate for conduit thermal expansion and contraction. Available in an extensive range of sizes, expansion fittings are easily installed for each specific installation.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 62245477383 |
UNSPSC | 39131707 |
Standard | NEC 347 |
Material | PVC |
Type | O Ring |
Use With | PVC Conduit |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.