Cantex
Expansion Coupling, PVC, 1 in.
MFR #: 5144033
SKU: 99528059
UPC: 08870001610
1 in. Two Piece Expansion Coupling
View More
keyboard_arrow_down
keyboard_arrow_up
Two-piece constriction with a 4 inch maximum expansion; Internal O-ring prevents leakage; Durable non-conductive PVC will not rust or corrode; For used with Schedule 40 & 80 conduit; UL listed; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870001610 |
UNSPSC | 39131708 |
Material | PVC |
Type | Expansion Coupling |
Use With | Schedule 40 and 80 Conduit |
Sign In or provide a ZIP code
to view pricing.
Cantex
Expansion Coupling, PVC, 1 in.
MFR #: 5144033
SKU: 99528059
UPC: 08870001610
Sign In or provide a ZIP code
to view pricing.
1 in. Two Piece Expansion Coupling
View More
keyboard_arrow_down
keyboard_arrow_up
Two-piece constriction with a 4 inch maximum expansion; Internal O-ring prevents leakage; Durable non-conductive PVC will not rust or corrode; For used with Schedule 40 & 80 conduit; UL listed; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870001610 |
UNSPSC | 39131708 |
Material | PVC |
Type | Expansion Coupling |
Use With | Schedule 40 and 80 Conduit |
Sign In or provide a
ZIP code to view pricing.