
ETP-MT Series, Emergency Phone Tower Mount with Blue Light/Strobe, Steel, Safety Blue, 168.16 H x 10 W x 17 in. D
×
TalkAPhone
ETP-MT Series, Emergency Phone Tower Mount with Blue Light/Strobe, Steel, Safety Blue, 168.16 H x 10 W x 17 in. D
MFR #: ETP-MT-OP2
SKU: 22118747
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Talkaphone’s etp-mt emergency phone tower is an ideal security solution for remote and high-risk areas. Standing over nine feet tall, this vandal-resistant tower serves as a great deterrent to crime.
View More
keyboard_arrow_down
keyboard_arrow_up
- Attention-getting LED Blue Light is included and mounted atop the unit. The LED Blue Light is continuously lit and flashes for duration of a call when “EMERGENCY” button is pressed to draw attention to the unit
- Emergency Phone faceplate is illuminated at all times by an LED Panel Light
- Vandal-resistant structure and coating designed to resist extreme weather conditions
- Easily mount any Talkaphone ETP-400 Series or VOIP-500 Series Emergency/ Information Phone into the unit
Compliances
ADA Compliant
Warranty
5-years on tower
(2-years on electronics)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Series | ETP-MT Series |
Additional Features | Vandal-Resistant |
Material | Steel |
Color | Safety Blue |
Dial | No Dial Pad |
Enclosure Dimensions | 168.16 H x 10 W x 17 D in. |
Color Family | Blue |
Sign In or provide a ZIP code
to view pricing.
TalkAPhone
ETP-MT Series, Emergency Phone Tower Mount with Blue Light/Strobe, Steel, Safety Blue, 168.16 H x 10 W x 17 in. D
MFR #: ETP-MT-OP2
SKU: 22118747

ETP-MT Series, Emergency Phone Tower Mount with Blue Light/Strobe, Steel, Safety Blue, 168.16 H x 10 W x 17 in. D
×
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Talkaphone’s etp-mt emergency phone tower is an ideal security solution for remote and high-risk areas. Standing over nine feet tall, this vandal-resistant tower serves as a great deterrent to crime.
View More
keyboard_arrow_down
keyboard_arrow_up
- Attention-getting LED Blue Light is included and mounted atop the unit. The LED Blue Light is continuously lit and flashes for duration of a call when “EMERGENCY” button is pressed to draw attention to the unit
- Emergency Phone faceplate is illuminated at all times by an LED Panel Light
- Vandal-resistant structure and coating designed to resist extreme weather conditions
- Easily mount any Talkaphone ETP-400 Series or VOIP-500 Series Emergency/ Information Phone into the unit
Compliances
ADA Compliant
Warranty
5-years on tower
(2-years on electronics)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Series | ETP-MT Series |
Additional Features | Vandal-Resistant |
Material | Steel |
Color | Safety Blue |
Dial | No Dial Pad |
Enclosure Dimensions | 168.16 H x 10 W x 17 D in. |
Color Family | Blue |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.