Thumbnail Image






Eriflex®, ERI3 Series, Grounding and Bonding Strap Braid, 0.335 in. Hole, 120A, 31.57 kcmil, 5.906 L x 0.591 in. W
×






nVent Eriflex
Eriflex®, ERI3 Series, Grounding and Bonding Strap Braid, 0.335 in. Hole, 120A, 31.57 kcmil, 5.906 L x 0.591 in. W
MFR #: 556630
SKU: 25362225
UPC: 78285644968
View More
keyboard_arrow_down
keyboard_arrow_up
- From 100 - 500 mm (3.937" - 19.685") length
- Integral palm, without tin or crimped lugs for superior electrical contact and tensile strength resistance
- Resistant to vibration and fatigue, reducing maintenance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | FR - France |
UPC | 78285644968 |
UNSPSC | 26121517 |
Material | Copper |
Use With | Grounding and Bonding |
Hole Size | 0.335 in. |
Tap Conductor Size | 31.57 kcmil |
Length | 5.9 in. |
Width | 0.59 in. |
Sign In or provide a ZIP code
to view pricing.
nVent Eriflex
Eriflex®, ERI3 Series, Grounding and Bonding Strap Braid, 0.335 in. Hole, 120A, 31.57 kcmil, 5.906 L x 0.591 in. W
MFR #: 556630
SKU: 25362225
UPC: 78285644968
Thumbnail Image






Eriflex®, ERI3 Series, Grounding and Bonding Strap Braid, 0.335 in. Hole, 120A, 31.57 kcmil, 5.906 L x 0.591 in. W
×






Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- From 100 - 500 mm (3.937" - 19.685") length
- Integral palm, without tin or crimped lugs for superior electrical contact and tensile strength resistance
- Resistant to vibration and fatigue, reducing maintenance
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | FR - France |
UPC | 78285644968 |
UNSPSC | 26121517 |
Material | Copper |
Use With | Grounding and Bonding |
Hole Size | 0.335 in. |
Tap Conductor Size | 31.57 kcmil |
Length | 5.9 in. |
Width | 0.59 in. |
Sign In or provide a
ZIP code to view pricing.