Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Pepperl and Fuchs

EPV Series Enclosure Protection Vent with Spark Arrestor, Cast Aluminum, Top Mount, 1-1/4 in.

MFR #: EPV-3-SA-00
SKU: 25415653

The 1-1/4 in. EPV are self-seating, gravity controlled, low pressure relief valve designed to ventilate excessive enclosure pressures created by the Rapid Exchange® process, or the failure of the enclosure pressure control devices.

View More

The mounting hub, along with associated pipe fittings, permits direct mounting through a round cutout on the top or side of a protected enclosure. This device functions only in conjunction with Pepperl+Fuchs Bebco EPS® purge systems, to reduce the hazardous (classified) area rating within protected enclosure(s), in accordance with the NEC - NFPA 70, Article 500, NFPA 496, and ISA 12.4.

Standards
CE Certified
cULus Listed
FM Approved

Product Details

ECCN EAR99
Country of Origin US - United States
Series EPV Series

Something incorrect? Let us know

CANCEL

Pepperl and Fuchs

EPV Series Enclosure Protection Vent with Spark Arrestor, Cast Aluminum, Top Mount, 1-1/4 in.

MFR #: EPV-3-SA-00
SKU: 25415653

The 1-1/4 in. EPV are self-seating, gravity controlled, low pressure relief valve designed to ventilate excessive enclosure pressures created by the Rapid Exchange® process, or the failure of the enclosure pressure control devices.

View More

The mounting hub, along with associated pipe fittings, permits direct mounting through a round cutout on the top or side of a protected enclosure. This device functions only in conjunction with Pepperl+Fuchs Bebco EPS® purge systems, to reduce the hazardous (classified) area rating within protected enclosure(s), in accordance with the NEC - NFPA 70, Article 500, NFPA 496, and ISA 12.4.

Standards
CE Certified
cULus Listed
FM Approved

   Product Details

ECCN EAR99
Country of Origin US - United States
Series EPV Series

Something incorrect? Let us know

CANCEL