Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

AEM Precision Cable Test

ENH Smart Building Test Kit Copper/Fiber

MFR #: TESTPRO-K61E
SKU: 26622913
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.

View More

Enhanced Smart Building Test Kit for Copper, Fiber, PoE, Multi-Gigabit Two TestPro CV100 platforms with capacitive touch display, certificates of calibration for each TestPro platform and fiber adapters, pair of AD-CAT8.1-CH Channel Adapters, Pair AD-CAT8.1-PLE Permanent Link Adapters, Pair AD-NET-CABLE Adapters, one CAT6A Patch Cord Adapter for Cat6A MPTL testing, two hanging straps, quick start guide, USB cable, USB flash drive with TestDataPro results management software, two AC power adapters, pair of AD-SM-01 Singlemode fiber adapter test kit with dual wavelength light source 1310/1550nm and integrated visual fault locator and volt meter, interchangeable FC connectors for the transmit ports, pair of FC-LC launch cords for connecting the transmit port to the fiber link under test, interchangeable LC connectors for the receive ports, pair of LC-LC reference cords for the receive side, one LC-LC duplex coupler for setting reference, AD-MM-01 Multimode fiber adapter test kit with dual wavelength light source 850/1300nm and integrated visual fault locator and volt meter, interchangeable FC connectors for the transmit ports, pair of FC-LC launch cords for connecting the transmit port to the fiber link under test, interchangeable LC adapters for the receive ports, pair of LC-LC reference cords for the receive side, one LC-LC duplex coupler for setting reference, two Sticklers cleaning kits, hard carry case for TestPro, soft carry cases for fiber adapters. Kit also includes one PROBE FIBER INSP inspection scope as well as one MM-SC-K01 and one SM-SC-K01 for testing SC terminated fiber. Each TestPro Smart Building Test Kit comes with the ability to perform PoE Load testing, 2.5Gbps/5Gbps/10Gbps SNR testing and Network Test/Discovery. Each TestPro handset has WiFi analysis/discovery/test functions with the addition of Edimax Wi-Fi USB adapter.

   Product Details

Country of Origin 00 - Unknown
Display Type Capacitive Touch
Tool Application Smart Building, Copper Certification, Fiber Certification, Multigigabit, PoE Load, Wired Network Troubleshooting, Wireless Network Troubleshooting

Something incorrect? Let us know

CANCEL

AEM Precision Cable Test

ENH Smart Building Test Kit Copper/Fiber

MFR #: TESTPRO-K61E
SKU: 26622913
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.

View More

Enhanced Smart Building Test Kit for Copper, Fiber, PoE, Multi-Gigabit Two TestPro CV100 platforms with capacitive touch display, certificates of calibration for each TestPro platform and fiber adapters, pair of AD-CAT8.1-CH Channel Adapters, Pair AD-CAT8.1-PLE Permanent Link Adapters, Pair AD-NET-CABLE Adapters, one CAT6A Patch Cord Adapter for Cat6A MPTL testing, two hanging straps, quick start guide, USB cable, USB flash drive with TestDataPro results management software, two AC power adapters, pair of AD-SM-01 Singlemode fiber adapter test kit with dual wavelength light source 1310/1550nm and integrated visual fault locator and volt meter, interchangeable FC connectors for the transmit ports, pair of FC-LC launch cords for connecting the transmit port to the fiber link under test, interchangeable LC connectors for the receive ports, pair of LC-LC reference cords for the receive side, one LC-LC duplex coupler for setting reference, AD-MM-01 Multimode fiber adapter test kit with dual wavelength light source 850/1300nm and integrated visual fault locator and volt meter, interchangeable FC connectors for the transmit ports, pair of FC-LC launch cords for connecting the transmit port to the fiber link under test, interchangeable LC adapters for the receive ports, pair of LC-LC reference cords for the receive side, one LC-LC duplex coupler for setting reference, two Sticklers cleaning kits, hard carry case for TestPro, soft carry cases for fiber adapters. Kit also includes one PROBE FIBER INSP inspection scope as well as one MM-SC-K01 and one SM-SC-K01 for testing SC terminated fiber. Each TestPro Smart Building Test Kit comes with the ability to perform PoE Load testing, 2.5Gbps/5Gbps/10Gbps SNR testing and Network Test/Discovery. Each TestPro handset has WiFi analysis/discovery/test functions with the addition of Edimax Wi-Fi USB adapter.

   Product Details

Country of Origin 00 - Unknown
Display Type Capacitive Touch
Tool Application Smart Building, Copper Certification, Fiber Certification, Multigigabit, PoE Load, Wired Network Troubleshooting, Wireless Network Troubleshooting

Something incorrect? Let us know

CANCEL
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.