Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

AEM Precision Cable Test

ENH Smart Building Test Kit 60HZ

MFR #: NSA-K61E-60HZ
SKU: 26622925
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.

View More

Enhanced Smart Building Test Kit 60HZ: NSA Test Platform with capacitive touch display, AD-NSA Test Adapter, NSA Remote #1, LINK IDENTIFIER KIT 60Hz, AD-NSA-SM-01 Fiber Test Kit, AD-NSA-MM-01 Fiber Test Kit, PROBE-FIBER-INSP, Power Supply, Shoulder Strap, Large Carry Case, CAT6A RJ-45 Coupler, USB Cable, USB memory stick with documentation and TestDataPro results management software access. See Fiber Test Kits and LINK IDENTIFIER KIT 60HZ for detail on what's included. NSA-K61E also includes one each NSA-MM-SC-K01, NSA-SM-SC-K01, MM LOOPBACK-SC and SM LOOPBACK-SC to accomodate testing of fiber terminated with SC Connectors in addition to the LC capability already in the fiber kits.

   Product Details

Country of Origin 00 - Unknown
Display Type Capacitive Touch
Tool Application Copper Cable Testing, Fiber Optic Loopback, Multigigabit, PoE Load, Wired Network Troubleshooting, Cable Locator, Wireless Network Troubleshooting

Something incorrect? Let us know

CANCEL

AEM Precision Cable Test

ENH Smart Building Test Kit 60HZ

MFR #: NSA-K61E-60HZ
SKU: 26622925
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.

View More

Enhanced Smart Building Test Kit 60HZ: NSA Test Platform with capacitive touch display, AD-NSA Test Adapter, NSA Remote #1, LINK IDENTIFIER KIT 60Hz, AD-NSA-SM-01 Fiber Test Kit, AD-NSA-MM-01 Fiber Test Kit, PROBE-FIBER-INSP, Power Supply, Shoulder Strap, Large Carry Case, CAT6A RJ-45 Coupler, USB Cable, USB memory stick with documentation and TestDataPro results management software access. See Fiber Test Kits and LINK IDENTIFIER KIT 60HZ for detail on what's included. NSA-K61E also includes one each NSA-MM-SC-K01, NSA-SM-SC-K01, MM LOOPBACK-SC and SM LOOPBACK-SC to accomodate testing of fiber terminated with SC Connectors in addition to the LC capability already in the fiber kits.

   Product Details

Country of Origin 00 - Unknown
Display Type Capacitive Touch
Tool Application Copper Cable Testing, Fiber Optic Loopback, Multigigabit, PoE Load, Wired Network Troubleshooting, Cable Locator, Wireless Network Troubleshooting

Something incorrect? Let us know

CANCEL
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.