Cantex
End Bell, PVC, 2 in.
MFR #: 5144008
SKU: 92051387
UPC: 08870000011
2 in. Schedule 40 End Bell
View More
keyboard_arrow_down
keyboard_arrow_up
For use with Schedule 40 and Schedule 80 conduit; Protects wiring which is being pulled through concrete vault walls; Easy installation; Meets NEMA TC-9 listed; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870000011 |
UNSPSC | 39131708 |
Standard | NEMA TC-9, UL listed |
Material | PVC |
Type | End Bell |
Use With | Concrete Vault Walls, Schedule 40 and 80 Conduit |
Sign In or provide a ZIP code
to view pricing.
Cantex
End Bell, PVC, 2 in.
MFR #: 5144008
SKU: 92051387
UPC: 08870000011
Sign In or provide a ZIP code
to view pricing.
2 in. Schedule 40 End Bell
View More
keyboard_arrow_down
keyboard_arrow_up
For use with Schedule 40 and Schedule 80 conduit; Protects wiring which is being pulled through concrete vault walls; Easy installation; Meets NEMA TC-9 listed; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870000011 |
UNSPSC | 39131708 |
Standard | NEMA TC-9, UL listed |
Material | PVC |
Type | End Bell |
Use With | Concrete Vault Walls, Schedule 40 and 80 Conduit |
Sign In or provide a
ZIP code to view pricing.