APC (Schneider Electric)
Enclosures, Fan Tray, Wall, 35.14 in. W, 2.36 in. H, 22.61 in. D, Black
MFR #: ACF502
SKU: 25270475
UPC: 73130423466
Enclosures, Fan Tray, SX 600mm Wide x 1070mm Deep Enclosures, Wall, 35.14 in, 2.36 in, 22.61 in, Black
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 73130423466 |
UNSPSC | 24102001 |
Connection Type | IEC 60320 C14 |
Type | Fan Tray |
Use With | SX 600mm Wide x 1070mm Deep Enclosures |
Color | Black |
Input Voltage | 208 V |
NEMA Configuration | IEC 60320 C14 |
Orientation | no preference |
Color Family | Black |
Height | 2.36 in. |
Depth | 35.16 in. |
Width | 22.6 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Enclosures, Fan Tray, Wall, 35.14 in. W, 2.36 in. H, 22.61 in. D, Black
MFR #: ACF502
SKU: 25270475
UPC: 73130423466
Sign In or provide a ZIP code
to view pricing.
Enclosures, Fan Tray, SX 600mm Wide x 1070mm Deep Enclosures, Wall, 35.14 in, 2.36 in, 22.61 in, Black
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 73130423466 |
UNSPSC | 24102001 |
Connection Type | IEC 60320 C14 |
Type | Fan Tray |
Use With | SX 600mm Wide x 1070mm Deep Enclosures |
Color | Black |
Input Voltage | 208 V |
NEMA Configuration | IEC 60320 C14 |
Orientation | no preference |
Color Family | Black |
Height | 2.36 in. |
Depth | 35.16 in. |
Width | 22.6 in. |
Sign In or provide a
ZIP code to view pricing.