Allied Moulded Products
Enclosure Pole Mount Kit, Galvannealed Steel, Silver, 12 W x 15 in. Dia.
MFR #: AMPOLEMNT12
SKU: 25899412
UPC: 08533997214
Pole mount kit for use with 12 in. width enclosures. Mounting clamp adjusts to many pole shapes and sizes up through 15 in. diameter. Enclosure accessory meant for optional mounting of enclosure on multiple pole sizes and materials.
View More
keyboard_arrow_down
keyboard_arrow_up
- Nine sizes covering AM JIC, AMU JIC, AMP, and Control Series enclosures
- Steel band design allows for adjustable mounting capability on pole sizes up through 15 inches in diameter
- Allied Moulded pole mount kits have the capability to mount enclosures to round, square, and rectangular pole shapes
- Fewer parts are used so minimal assembly is required for installation
- Pole mount kits offer corrosion protection for outdoor use
- Pole mount brackets are directly mounted to the back of the these enclosures
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08533997214 |
UNSPSC | 39121321 |
Material | Galvanneal Steel |
Use With | 12 in. Wide Enclosure |
Color | Silver |
Color Family | Silver |
Width | 12 in. |
Sign In or provide a ZIP code
to view pricing.
Allied Moulded Products
Enclosure Pole Mount Kit, Galvannealed Steel, Silver, 12 W x 15 in. Dia.
MFR #: AMPOLEMNT12
SKU: 25899412
UPC: 08533997214
Sign In or provide a ZIP code
to view pricing.
Pole mount kit for use with 12 in. width enclosures. Mounting clamp adjusts to many pole shapes and sizes up through 15 in. diameter. Enclosure accessory meant for optional mounting of enclosure on multiple pole sizes and materials.
View More
keyboard_arrow_down
keyboard_arrow_up
- Nine sizes covering AM JIC, AMU JIC, AMP, and Control Series enclosures
- Steel band design allows for adjustable mounting capability on pole sizes up through 15 inches in diameter
- Allied Moulded pole mount kits have the capability to mount enclosures to round, square, and rectangular pole shapes
- Fewer parts are used so minimal assembly is required for installation
- Pole mount kits offer corrosion protection for outdoor use
- Pole mount brackets are directly mounted to the back of the these enclosures
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08533997214 |
UNSPSC | 39121321 |
Material | Galvanneal Steel |
Use With | 12 in. Wide Enclosure |
Color | Silver |
Color Family | Silver |
Width | 12 in. |
Sign In or provide a
ZIP code to view pricing.