Calbrite (Atkore)
EMT Male Compression Fitting, Compression, Conduit Compression Connector, Nylon (Ferrule), Stainless Steel (Body), 3/4 in.
MFR #: S20700MC00
SKU: 25501199
UPC: 47656002367
Stainless Steel EMT Male Compression Fitting
View More
keyboard_arrow_down
keyboard_arrow_up
Manufactured in type 316 stainless steel for increased corrosion resistance; Polished with standard brite finish to increase corrosion resistance and aesthetic appearance; Designed for use with stainless EMT conduit; Addition of stainless and plastic ferrule assures weatherproof seal; Connectors assembled with ferrules, no separate pieces to purchase; No package qty required
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 47656002367 |
UNSPSC | 39121311 |
Standard | NEMA 4X, UL |
Application | Chemical Plants, Food and Beverage Production and Distribution, Petrochemical Operations, Pulp and Paper Mills, Water and Wastewater Treatment |
Connection Type | Compression |
Material | Nylon |
Type | EMT Male Compression Fitting |
Use With | EMT Conduit, Enclosure or Other Fittings, Join Stainless EMT to Box |
Sign In or provide a ZIP code
to view pricing.
Calbrite (Atkore)
EMT Male Compression Fitting, Compression, Conduit Compression Connector, Nylon (Ferrule), Stainless Steel (Body), 3/4 in.
MFR #: S20700MC00
SKU: 25501199
UPC: 47656002367
Sign In or provide a ZIP code
to view pricing.
Stainless Steel EMT Male Compression Fitting
View More
keyboard_arrow_down
keyboard_arrow_up
Manufactured in type 316 stainless steel for increased corrosion resistance; Polished with standard brite finish to increase corrosion resistance and aesthetic appearance; Designed for use with stainless EMT conduit; Addition of stainless and plastic ferrule assures weatherproof seal; Connectors assembled with ferrules, no separate pieces to purchase; No package qty required
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 47656002367 |
UNSPSC | 39121311 |
Standard | NEMA 4X, UL |
Application | Chemical Plants, Food and Beverage Production and Distribution, Petrochemical Operations, Pulp and Paper Mills, Water and Wastewater Treatment |
Connection Type | Compression |
Material | Nylon |
Type | EMT Male Compression Fitting |
Use With | EMT Conduit, Enclosure or Other Fittings, Join Stainless EMT to Box |
Sign In or provide a
ZIP code to view pricing.