Calbrite (Atkore)
EMT Conduit, 3/4 in., EMT, 10 ft L, Stainless Steel
MFR #: S10710CT00
SKU: 25794024
UPC: 84765600248
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
Manufactured in type 304 & 316 stainless to meet any stringentsanitary condition;Polished with standard brite finish to increase corrosion resistance and aesthetic appearance;Calbrite is the exclusive manufacturer of stainless EMT;Stainless steel EMT requires no threading and is joined together by utilizing Calbrite EMT Compression Fittings, providing simplified installations and reduced costs;Lighter weight provides cost savings on installation and shipping(Weighs 58% less than stainless steel rigid conduit and 43% less than IMC)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 84765600248 |
UNSPSC | 39131706 |
Application | Indoor, Outdoor |
Material | Stainless Steel |
Construction | Stainless Steel |
Elbow Material | Stainless Steel |
Trade Size | 3/4 in. |
Length | 10 ft. |
Sign In or provide a ZIP code
to view pricing.
Calbrite (Atkore)
EMT Conduit, 3/4 in., EMT, 10 ft L, Stainless Steel
MFR #: S10710CT00
SKU: 25794024
UPC: 84765600248
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
Manufactured in type 304 & 316 stainless to meet any stringentsanitary condition;Polished with standard brite finish to increase corrosion resistance and aesthetic appearance;Calbrite is the exclusive manufacturer of stainless EMT;Stainless steel EMT requires no threading and is joined together by utilizing Calbrite EMT Compression Fittings, providing simplified installations and reduced costs;Lighter weight provides cost savings on installation and shipping(Weighs 58% less than stainless steel rigid conduit and 43% less than IMC)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 84765600248 |
UNSPSC | 39131706 |
Application | Indoor, Outdoor |
Material | Stainless Steel |
Construction | Stainless Steel |
Elbow Material | Stainless Steel |
Trade Size | 3/4 in. |
Length | 10 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.