Dual-Lite
Emergency Lighting Batteries, 5.5 in. L
MFR #: 0120707
SKU: 90005130
UPC: 78252098995
0120707 Sealed Pure Lead Battery 6.0 VDC, 8.0 Ah
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78252098995 |
UNSPSC | 26111701 |
Use With | Dual-Lites DL/ML/LWW/MLW/N4X/SW/TB/WW and IPS, Class 1, and Div 2 Emergency Lighting |
Length | 5.5 in. |
Sign In or provide a ZIP code
to view pricing.
Dual-Lite
Emergency Lighting Batteries, 5.5 in. L
MFR #: 0120707
SKU: 90005130
UPC: 78252098995
Sign In or provide a ZIP code
to view pricing.
0120707 Sealed Pure Lead Battery 6.0 VDC, 8.0 Ah
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78252098995 |
UNSPSC | 26111701 |
Use With | Dual-Lites DL/ML/LWW/MLW/N4X/SW/TB/WW and IPS, Class 1, and Div 2 Emergency Lighting |
Length | 5.5 in. |
Sign In or provide a
ZIP code to view pricing.